Traditional style punch and die set is an economical way to make washers, shims, and gaskets. Nine punch sizes: 1/8, 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 5/8, and 3/4". Clear plastic top plate is marked with accurate center lines. Cuts steel, brass, copper, aluminum, rubber, and plastic up to 0.025" thick. Cuts stainless steel and blue tempered shim up to 0.010" thick. Punch and Die set is packaged in a durable plastic case. The base and punches are made of a hardened and ground A-2 tool steel. Mark center lines, align with center lines and hit with hammer.
Punch and Die Set
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$249.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 |
Product Details
| Package Quantity | 1 |
| Brand | Precision Brand |