x

Take 15% off your entire order!

Offer applied at checkout

Adventure Medical Kits CPR Face Shield Refill, 0155-0262

Adventure Medical Kits CPR Face Shield Refill, 0155-0262

Item #: WBB2232190

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 8

Price: $5.40

Save $0.27 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Scissors, 4 1/2" Angle Kit, 1 ea.

Scissors, 4 1/2" Angle Kit, 1 ea.

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

First Aid Only™ 90617 First Aid Refill Kit, 50 Person, ANSI Compliant, Class A+

First Aid Only™ 90617 First Aid Refill Kit, 50 Person, ANSI Compliant, Class A+

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

First Aid Only 740010 ANSI Compliant First Aid Kit Refill for 10 Unit First Aid Kits

First Aid Only 740010 ANSI Compliant First Aid Kit Refill for 10 Unit First Aid Kits

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

First Aid Only™ First Aid Kit, 25-Person

First Aid Only™ First Aid Kit, 25-Person

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Metal Case

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Metal Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ First Aid Kit - 10 Person, Plastic

Global Industrial™ First Aid Kit - 10 Person, Plastic

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

First Aid EyeWash, 4 Oz. Bottle

First Aid EyeWash, 4 Oz. Bottle

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Adventure Medical Kits CPR Face Shield Refill, 0155-0262

CPR Face Shield with mouth filter for protected mouth-to-mouth breathing includes illustrations printed directly on barrier to show placement on victim's face as well as hand placement for head-tilt/chin-lift technique. For use with adults and children.

Features
  • Helps prevent infectious disease with the mouth filter to prevent coming in contact with victim's fluids.
  • Illustrations on barrier to show proper placement of shield and proper hand location for head-tilt/chin-lift technique.
  • Keep your first aid kit light and compact with the portable size.

  • DESCRIPTION First Aid Refill
  • MANUFACTURERS PART NUMBER 0155-0262
  • PACKAGE QUANTITY 1/Pkg, 24 Pkgs/Case
  • BRAND Adventure Medical Kits
  • APPROVALS OR CERTIFICATIONS --
  • TYPE CPR Face Shield Refill
  • WEIGHT LBS 0.04
  • PERSON COUNT 1
  • PIECE COUNT 1
  • CASE MATERIAL Plastic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
First Aid 16 Unit Empty Plastic Case, 740MTP

First Aid 16 Unit Empty Plastic Case, 740MTP

Item #: B2223394

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$6.60

First Aid Label - Blue

First Aid Label - Blue

Item #: B170022

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$5.40

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case

Item #: B2024171

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$29.95

Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Metal Gasketed Case

Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Metal Gasketed Case

Item #: B2024178

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$60.95

Triple Antibiotic Ointment, 1/57 gm. Packets, 25/Box

Triple Antibiotic Ointment, 1/57 gm. Packets, 25/Box

Item #: B811426

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$6.00

Ibuprofen, 200mg, 250/Box

Ibuprofen, 200mg, 250/Box

Item #: B811423

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$18.00

Woven Knuckle Bandage, Extra Heavy Weight, 40/Box

Woven Knuckle Bandage, Extra Heavy Weight, 40/Box

Item #: B811403

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$5.90

Medi-First® Ice Pack, 4" x 6", Unboxed, 7241M

Medi-First® Ice Pack, 4" x 6", Unboxed, 7241M

Item #: B2223407

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$1.27

Flexible Fingertip Bandage, Extra Heavy Weight, 40/Box

Flexible Fingertip Bandage, Extra Heavy Weight, 40/Box

Item #: B811400

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$6.60

BurnShield Burn Treatment, Unit Dose Packet, 5/Bag

BurnShield Burn Treatment, Unit Dose Packet, 5/Bag

Item #: B811411

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$3.56

First Aid EyeWash, 4 Oz. Bottle

First Aid EyeWash, 4 Oz. Bottle

Item #: B811414

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$4.10

Alcohol Prep Pads, 1" x 2 1/2"Pad,  50/Box

Alcohol Prep Pads, 1" x 2 1/2"Pad, 50/Box

Item #: B811398

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$2.89

First Aid Handbook

First Aid Handbook

Item #: B811425

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$1.45

Close

8 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

First Aid 16 Unit Empty Plastic Case, 740MTP

$6.60

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

First Aid Label - Blue

$5.40

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Adventure Medical Kits CPR Face Shield Refill, 0155-0262

Adventure Medical Kits CPR Face Shield Refill, 0155-0262

Item #: WBB2232190

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant