First Voice™ CPR/AED Poster Set, 8" X 10", 10/Pack
Write a Review
|
Questions & Answers (0)
Product Description
First Voice CPR & AED Poster 2010 compliant 8" x 10" size POSTER1 = 10 pack.
PRICE
$65.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 8 in |
| Height | 10 in |
Product Details
| Type | CPR Guidelines |
| Sign Legend | CPR/AED Guidelines |
| Color | Multi-colored |
| Material | Heavy Paper |
| Language(s) | English |
| Package Quantity | 10 |
| Description | CPR/AED 10 Poster Set |
| Manufacturers Part Number | POSTER-310 |
| Brand | First Voice |
Compliance & Certifications
| Certifications | FDA Approved |