First Voice™ CPR/AED Poster Set, 11" X 17", 10/Pack
Write a Review
|
Questions & Answers (0)
Product Description
First Voice CPR & AED Poster 2010 compliant 11" x 17" size POSTER2 = 10 pack.
PRICE
$70.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Depth | 11 in |
| Height | 17 in |
Product Details
| Type | CPR Guidelines |
| Sign Legend | CPR/AED Guidelines |
| Color | Multi-colored |
| Material | Heavy Paper |
| Language(s) | English |
| Package Quantity | 10 |
| Description | CPR/AED 2 Poster Set |
| Manufacturers Part Number | POSTER - 210 |
| Brand | First Voice |
Compliance & Certifications
| Certifications | FDA Approved |