Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PIP

Model # :WBB1505385

MPN #: 16-560/S

PIP G-Tek® CR Polyurethane Gray Grip Gloves W/ HPPE/Glass Liner, Gray Palm/Fingers, S, 12 Pairs

Product Description
G-Tek® Seamless Knit PolyKor® Blended Glove with Polyurethane Coated Flat Grip on Palm & Fingers

Ideal for handling, assembly, sorting of small to medium parts and materials, shipping, receiving packaging and MRO applications.

Features:
  • Seamless construction offers increased comfort and breathability
  • PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light
  • 100% Silicone free
Liner Material: Polykor®
Products constructed with PolyKor® engineered yarn are suitable for protection against mechanical hazards in the toughest environments. PolyKor® products can be designed for different protection levels, up to the highest levels, while maintaining an unprecedented level of comfort. They are also highly resistant to abrasion and chemicals, so you can rely on them to provide long-lasting protection.

Coating: Polyurethane
Polyurethane (PU) is a tough, proven material that offers good tactile sensitivity by way of its thin material deposit. It conforms intimately over multiple glove liners to provide flexibility, dexterity and tactile sensitivity. PU coated gloves are among the most commonly used because they are versatile and provide excellent value. Newer, water-based PU coatings offer improved flexibility and less environmental lifecycle impact.

Grip: Flat
Flat coatings take on the surface properties of the glove liner which results in the thin, conformable deposit of coating material. This results in high dexterity glove with tactile grip in dry and in slightly oily conditions.

ANSI Cut level: A4
Test Method: ASTM F2992-15
New edition ANSI/ISEA 105-2016 outlines a new test method for determining cut scores and a revised scale from A1-A9.

EN 388 2016 Results: 4X43DX
Abrasion: 4
Cut (Coupe Test): X
Tear: 4
Puncture: 3
Cut (TDM-100 Test): D
Impact Protection: X
EN 388 is a European Standard. Cut Level is determined by the number of cycles it takes a spinning circular blade, that is pulled across the material under a constant weight of 500 grams, to cut the fabric. As the number of cycles increase, so does the glove's ratings.

ANSI Abrasion Level: 4
Test Method: ASTM D3389-10
The ANSI/ISEA 105-2016 standard outlines test methods for abrasion and is scored from 0-6. The ASTM D3389-10 is used for uncoated gloves and the end point (failure) is the number of abrasion cycles when the first thread or yarn is broken. The larger numbers of cycles indicates greater abrasion resistance of the product and a higher ANSI Abrasion Level.

ANSI Puncture Level: 4
Test Method: ASTM F1342
The ANSI/ISEA 105-2016 blunt force puncture testing uses a probe to simulate a tear or burst hazard. The test measures the amount of force needed for a blunt probe to pierce through PPE material. Results are given in Newtons, which is converted into a 1-5 scale and spans from 10 newtons (Level 1) to 150+ newtons (Level 5) of puncture resistance.

PRICE
$115.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeS
GripFlat PU
Gauge13 ga

Product Details

Abrasion LevelA4
TypeCoated Gloves
ColorGray
ApplicationElectronics, General Duty, Parts Assembly, Construction
SeriesG-Tek
Coating CoveragePalm & Fingers
Cuff StyleKnit Wrist
Palm MaterialPolyurethane
MaterialHPPE, Polyurethane, Polykor
GenderUnisex
Package Quantity12 Pairs
Manufacturers Part Number16-560/S
Lining MaterialHPPE
Coating MaterialPolyurethane
Cut LevelA4
BrandPIP

Compliance & Certifications

EN 3884X43DX
CertificationsANSI Cut A4, Abrasion A4, Puncture A4; EN 388: 4X43DX