Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Radians

Model # :WBB2292422

MPN #: RWG560XL

Radians® RWG560XL Axis™ Cut Resistant Polyurethane Palm Gloves, Gray/ Black, XL, 1 Pair - Pkg Qty 12

Product Description
The RWG560, an Axis™ Series glove by Radians® , has an ANSI Cut rating of A4 and an EN388 cut rating of 5. The RWG560 glove features a13 gauge, gray HPPE outer shell with fiberglass to provide significant protection against abrasion and cuts. The black PU palm coating provides excellent gripping power.

Features
  • 13 gauge HPPE gray outer shell with fiberglass
  • Black polyurethane coated palm.
  • Seamless cuff design.
  • Load weight of 1995g
  • Tested to EN 388 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture (4 5 4 3).
  • ANSI Cut Level A4, EN388 Cut Level 5.


PRICE
$103.20  Sold in packages of 12 / $8.60 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeXL
GripPU
Gauge13 ga

Product Details

Abrasion LevelA1
TypeCoated Gloves
ColorBlack
ApplicationConstruction, Automotive, Metal Fabrication, Material Handling
SeriesAxis
Coating CoveragePalm & Fingers
Cuff StyleSeamless Comfort/Knit Wrist
Palm MaterialPolyurethane
MaterialHPPE, Polyurethane
GenderUnisex
Package Quantity12 Pairs
Manufacturers Part NumberRWG560XL
Lining MaterialHPPE
Coating MaterialPolyurethane
Cut LevelA4
BrandRadians

Compliance & Certifications

EN 3884543
CertificationsEN 388: 2003 4543; ANSI Cut Level A4, Abrasion 6, Puncture 5