Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ampco

Model # :WBB1532720

MPN #: CR-10-ST

AMPCO® CR-10-ST Non-Sparking Pneumatic Chisel, 1-1/4, 6-3/4"L

Product Description
Non-sparking, non-magnetic, corrosion-resistant pneumatic chisel with retaining collar.401 round shank.

PRICE
$84.95

Min. purchase quantity is 5
5
5
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-3/4 in
Tip Size1-1/4 in

Product Details

Manufacturers Part NumberCR-10-ST
TypePneumatic Chisel
DescriptionNon-Sparking Pneumatic Chisel
BrandAmpco