Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Supco

Model # :WBB1640655

MPN #: CR45X440R

Supco® CR45X440R, 45MFD, 440V, Run Capacitor, Round - Pkg Qty 5

Product Description
Supco® CR45X440R, 45MFD, 440V, Run, Round

SUPCO® capacitors are manufactured with the highest quality components. Our capacitors are manufactured and tested under our high standards and specifications. SUPCO always strives to supply excellent quality products at an economic price.

Features:
  • Type Two
  • Made at Supco in Nanchang. Jiangxi, China
  • Non-PCB Biodegradable Synthetic Oil
  • Physical Interrupter for Safety
  • MFD Tolerance +/- 5%
  • Drawn Steel Case Construction
  • Quad Blade Quick Connect Terminals
  • Operating Temperature: -13°FF to 185°FF (-25°FC to 85°FC)
PRICE
$58.75  Sold in packages of 5 / $11.75 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth1.94 in
Height4.31 in
Weight1 lbs

Product Details

TypeRun Capacitor
Hertz50/60 Hz
Terminal TypeMale Quick Connect
Temperature Range-2C - 85C °F
Voltage440 V
Microfarads45 mfd
Manufacturers Part NumberCR45X440R
Case MaterialDrawn Steel
ShapeRound
BrandSupco

Compliance & Certifications

CertificationsUL / CSA / VDE