Keysco Sheet Metal Hooks, Steel, 9"W x 2-1/2"D x 22"H
Write a Review
|
Questions & Answers (0)
Product Description
The Keysco Sheet Metal Hooks are specially designed for newer car bodies with hard to reach hook-up positions. The hooks are made of high strength 3/4 inch diameter steel and are heat treated and plated gold. Hook assortment comes with both round and chisel pointed tips and has a maximum pull strength of 2500 lbs.
PRICE
$269.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 2-1/2 in |
| Height | 5 in |
| Weight | 0.4 lbs |
Product Details
| Assembly Required | No |
| Type | Sheet Metal Hooks |
| Material | Rubber |
| Package Quantity | 1 |
| Manufacturers Part Number | 77060 |
| Brand | Keysco |
Warranty
| Warranty | 1 yr |