Wilton Cradle Style Angle Drill Press Vise, 4"
Write a Review
|
Questions & Answers (0)
Product Description
The cradle style drill press vise is designed for angled drilling and tapping applications. All boast hardened v-grooved jaws for clamping round objects vertically and horizontally. Backed by Wilton's lifetime warranty.
PRICE
$149.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Jaw Width | 4 in |
| Throat Depth | 1-1/8 in |
| Size | 4 in |
| Max Opening Capacity | 4 in |
| Jaw Depth | 1-1/2 in |
Product Details
| Style | Cradle Angled |
| Type | Drill Press Vise |
| Color | Gray |
| Manufacturers Part Number | WL9-11754 |
| Base Type | Open Shoulder Slots |
| Brand | Wilton |
Warranty
| Warranty | Lifetime |