Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blickman

Model # :WBB3079360

MPN #: 0317856003

Blickman Crescent Mobile Stainless Steel Table, 36 x 20", Undershelf

Product Description
Blickman's crescent utility table has the same construction as the Howard and Sawyer Instrument Table models with the addition of drawers and guard rails. This table includes a large work surface area (36"x 20") and two, 4 inch tall drawers. Similar to the Howard and Sawyer tables, this model is 34" tall and travels easily on 3" casters. This model features alower shelf.

Features:
  • All stainless steel construction
  • Sanitary closed top helps prevent bacterial build up.
  • Lightweight, yet extremely durable.
  • Sealed reinforcing channels provide rigidity.
  • Three sided guardrails.
  • Two full width drawers.
  • One lower shelf, 16" clearance.
  • 3" hard rubber casters, two with brakes for mobility.
  • Rubber feet tips
  • Glider feet tips
  • Larger dimension casters
  • H brace for increased stability


PRICE
$1,875.00

1
1
Ships in 49 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth20 in
Height34 in
Wheel Diameter3 in
Base Gauge18 ga
Nominal Height34 in

Product Details

Assembly RequiredNo
Frame Color FamilySilver
Number of Drawers2
Number of Shelves1
Construction TypeAssembled
Manufacturers Part Number0317856003
ShapeRectangle
BrandBlickman
TypeUtility Table
ColorSilver
Top Color FamilySilver
Wheel TypeRubber Casters, 2 with Brake
Mobile or StationaryMobile
Package Quantity1
DescriptionCrescent Work Table
Frame MaterialStainless Steel
Leg TypeFixed
Base MaterialStainless Steel
Top Material304 Stainless Steel

Warranty

WarrantyLifetime Limited