Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blickman

Model # :WBB3079448

MPN #: 0177836030

Blickman Stainless Steel Mobile Instrument Table, 60 x 30", Undershelf, Hydraulic Adjustable Height

Product Description
Blickman's 60"x30" hydraulic instrument table adjusts its height to work with multiple OR table heights and healthcare personnel heights. Adjust its height with a manual hand crank from 30" to 42". It includes one lower shelf and stands stationary on glider feet tips.

Features:
  • All stainless steel construction
  • Manual height adjustment mechanism: hand crank positioned on the side of the table.
  • Height adjustment: 30" to 42".
  • 3" swivel casters, two with brakes.
  • 60"x30".
  • 48"x24" Hydraulic Instrument Table
  • Made in the USA


PRICE
$3,945.00

1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth30 in
Height30 - 42 in
Gauge18 ga
Wheel Diameter3 in
Nominal Height30 - 42 in

Product Details

Assembly RequiredNo
Frame Color FamilySilver
Number of DrawersNone
Number of Shelves1
Construction TypeAssembled
Manufacturers Part Number0177836030
ShapeRectangle
BrandBlickman
TypeInstrument Table
ColorSilver
Top Color FamilySilver
Wheel TypeSwivel Casters, 2 with Brake
Adjustment TypeHand Crank
Mobile or StationaryMobile
Package Quantity1
DescriptionHydraulic Instrument Table with Shelf
Frame MaterialStainless Steel
Leg TypeAdjustable
Base MaterialStainless Steel
Top Material304 Stainless Steel

Warranty

WarrantyLifetime Limited