Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Highwood

Model # :WBB3254416

MPN #: CM-LNGSQ62-WHE

Highwood® Crestone Chaise Lounge, White

Product Description
The Crestone Chaise Lounge is designed for reliable performance in commercial and residential outdoor environments. Lightweight yet durable, it is constructed from high-quality poly-lumber for long service life and minimal maintenance. The adjustable backrest allows controlled reclining to support various user positions, while the stackable design enables efficient storage and space optimization. Manufactured in the USA, this chaise has been load tested to ASTM 1561-03 (2008) standards for outdoor plastic furniture and supports up to 400 lbs. Assembly utilizes 304-grade stainless steel hardware for corrosion resistance. Some assembly is required; all materials are included.

PROMOTIONAL PRICE
$999.00

was $1099.00
Save $100.00 (9%)
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length74-5/8 in
Width28-5/8 in
Height13-1/2 in
Weight67 lbs
Seat Width28-5/8 in
Seat Height13-1/2 in

Product Details

Assembly RequiredYes
TypeChaise Lounge
Frame Color FamilyWhite
ColorWhite
StackableYes
Seat Color FamilyWhite
AdjustableYes
Package Quantity1
Frame MaterialPolystyrene
Manufacturers Part NumberCM-LNGSQ62-WHE
Seat MaterialPolystyrene
CollectionCrestone
BrandHighwood

Warranty

Warranty12 Years Residential, 5 Years Commercial yr