- Industry-popular frameless 9.5 base curve safety glass provides excellent wrap around optical protection
- Blue hard coated polycarbonate Lens offer 99% UV protection
- Wide blue temples attached with stainless steel hinge screws
- Integrated nose pads
- Meets ANSI Z87.1 - Impact
ERB® IProtect® Frameless Safety Glasses, Anti-Scratch, Blue Lens/Temples - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$20.04 Sold in packages of 12 / $1.67 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | BG |
| Frame Style | Frameless |
| Nose Pad | Integrated |
| Lens Color Family | Blue |
| Frame Color Family | Blue |
| Series | IProtect |
| Metal Detectable | Yes |
| Hard Coat | Yes |
| Material | Polycarbonate |
| Lens Material | Polycarbonate |
| Anti Scratch | Yes |
| Temple Color Family | Blue |
| UV Protection | Yes |
| Anti Fog | No |
| Description | IProtect Blue Temples |
| Package Quantity | 12 |
| Frame Material | Polycarbonate |
| Manufacturers Part Number | 17515 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | ERB Safety |
Compliance & Certifications
| Certifications | ANSI Z87.1 - Impact |