Features:
- 3-ply, spiral wound construction
- Simply compress ends to close. No tape needed
- Crimped End Tubes are reusable and recyclable
- Sizes listed are usable space; actual tube lengths are longer
Model # :WBB3203453
MPN #: S1532K
Weights & Dimensions
| Length | 32 in |
| Thickness | 0.06 in |
| Diameter | 1-1/2 in |
Product Details
| Type | Crimped End Tubes |
| Material | Spiral Wound Fiberboard |
| Package Quantity | 70 |
| Color | Brown |
| Manufacturers Part Number | S1532K |
| Recyclable | Yes |