- Perfect for enhancing a gift basket!
- Unique zigzagged strips add color and texture to packaging
- Paper Blends combine several different Solid Color Crinkle Papers to create a multi-dimensional and festive blend
- Metallic Blends combine a solid color with a metallic color creating a shiny, two-tone effect and include one Solid Color Crinkle Paper and one Metallic Color for a shiny, two-tone effect
Global Industrial
Model # :WBB3177963
Global Industrial Crinkle Paper, 10 lbs., Iridescent/White
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$169.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Basis Weight | 10 lbs |
Product Details
| Type | Crinkle Paper |
| Material | Paper |
| Package Quantity | 1 |
| Color | Iridescent/White |
| Manufacturers Part Number | B3177963 |
| Brand | Global Industrial |
| Recyclable | Yes |