- Great to use in gift boxes and baskets!
- Unique zigzag strips add color and texture to packaging
- Solid slate gray colored paper
Global Industrial
Model # :WBB3177941
Global Industrial Crinkle Paper, 10 lbs., Slate Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$74.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Basis Weight | 10 lbs |
Product Details
| Type | Crinkle Paper |
| Material | Paper |
| Package Quantity | 1 |
| Color | Slate Gray |
| Manufacturers Part Number | B3177941 |
| Brand | Global Industrial |
| Recyclable | Yes |