Enjoy ultra-smooth ink flow and a fluid, effortless writing experience with BIC Cristal Xtra Bold Ballpoint Pens. Featuring a translucent smoked barrel that keeps ink supply visible, these pens offer a sleek and modern twist on the classic BIC Cristal pen design. Each ballpoint pen comes equipped with a 1.6 mm bold point that creates striking, vivid lines. The Easy-Glide System ink technology delivers exceptionally smooth ink flow while enhancing vividness, making the Cristal pens ideal for adding bold flair to drawings and notes. With their iconic hexagonal barrels, BIC Cristal Xtra Bold Ballpoint Pens offer a firm and comfortable grip.
BIC® Cristal Xtra Bold Ballpoint Pen, Stick, Bold 1.6 mm, Assorted Ink & Barrel Colors, 24/PK
|
Questions & Answers (0)
Product Description
PRICE
$7.80
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Point Size | 1.6 mm |
Product Details
| Type | Pen |
| Erasable | No |
| Style | Ballpoint Pen |
| Point Type | Bold |
| Description | Cristal Xtra Bold Stick Ballpoint Pen |
| Package Quantity | 24/Pack |
| Refillable | No |
| Manufacturers Part Number | MSBAPP241AST |
| Retractable | No |
| Barrel Color Family | Assorted |
| Tip Type | Conical |
| Ink Color Family | Assorted |
| Brand | BIC |