Knowledge Center
Catalog
Chat
Contact Us
Browse History
NEW PRODUCTS
Model # :WBB3061924
MPN #: JT9-JBG6A-07
Product Details
JET® 80A-3 Screw, JT9-6289188
For Use With: Jet PF-31 (1790807K) 1Ph 115V 4 Speed Powerfeeder PF-33 (1790800k) 3Ph 230V 4 Speed Powerfeeder PF-41 (1790812K) 1Ph 115V 4 Speed Powerfeeder PF-43 (1790811K) 3Ph 230V 4 Speed Powerfeeder PF-33 (1790810K) 3Ph 460V 4 Speed Powerfeeder PF-33 FEEDER 1HP 3PH 460V 4 SPD
JET® Lead Screw - Vsf-14, JT9-5519808
For Use With: Jet VSF-14-1 (414486) Self-Feed Vertical Band Saw VSF-14-1 (414486) Self-Feed Vertical Band Saw VSF-14-3 (414486) Self-Feed Vertical Band Saw VSF-14-3 (414486) Self-Feed Vertical Band Saw
JET® Round Cross Head Screw M5X10 Jbos-5, JT9-6286963
For Use With: Jet JBOS-5 (708404) JBOS-5 Benchtop Oscillating Spindle Sander
JET® Lead Screw, JT9-COS18-416
For Use With: Jet COS18L (1791294) 10HP 3Ph 230/460V Cut Off Saw COS18R (1791289) 10HP 3Ph 230/460V Cut Off Saw
JET® 7060 Screw, JT9-5512345
For Use With: Jet J-7060 (414476) 20"x20" Semi Automatic Horizontal Cut-Off Bandsaw J-7060 (414476) 20"x20" Semi Automatic Horizontal Cut-Off Bandsaw 7060 (5511736) Semi Automatic Horizontal Bandsaw 7060 (5511736) Semi Automatic Horizontal Bandsaw