Tri-Arc Crossover Bridge, 30"L x 24"W Perforated
Write a Review
|
Questions & Answers (0)
Product Description
U-Design Crossover 30" Bridge Span with 24" wide perforated tread. Includes guardrails and toe board. Combine with additional 30" spans or 20" spans to create the desired crossover span distance. Up to 3 span combinations of any size does not require an additional leg kit for support. Powder coated yellow finish.
Click the Specifications button to the right to access the U-Design Configurator, which provides a simple step-by-step selection process to configure your ladder.
Must be purchased with ladder units, turn platforms, and/or leg kits as required.
Click the Specifications button to the right to access the U-Design Configurator, which provides a simple step-by-step selection process to configure your ladder.
Must be purchased with ladder units, turn platforms, and/or leg kits as required.
PRICE
$399.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 30 in |
| Height | 44 in |
| Weight Capacity | 1000 lbs |
| Weight | 55 lbs |
| Step Width | 24 in |
| Handrail Height | 42 in |
Product Details
| Assembly Required | Yes |
| Type | Crossover Bridge |
| Color | Yellow |
| Step Type | Perforated |
| Material | Steel |
| Manufacturers Part Number | UCB30246 |
| Brand | U-Design Configurable Ladders |
Compliance & Certifications
| Certifications | ANSI & OSHA |