ExoFit NEX™ CrossOver Harness 1113091, Front & Back D-Rings, Locking Quick Connect Buckles, S
Write a Review
|
Questions & Answers (0)
Product Description
ExoFit NEX™ CrossOver Harness W/Front & Back D-Rings, Locking Quick Connect Buckles, Small
The ExoFit NEX™ Cross-Over Harness wraps around you for the ultimate in no-tangle donning and comfortable security. The shoulder, hip and leg padding is built-in so it can't slip. The breathable lining guarantees you'll stay dry and comfortable every day. It even has memory-fit features allowing you to lock the adjustments in place to prevent the web from slipping. The ExoFit NEX™ introduces a series of industry firsts including Duo-Lok™ Quick Connect Buckles, Revolver™ Vertical Torso Adjustors, Tech Lite™ Aluminum D-rings, Repel Technology webbing and integrated Suspension Trauma Straps.
Product Details:
ExoFit NEX™ Cross Over Style Harness with aluminum front and back D-rings and locking quick connect buckles.
The ExoFit NEX™ Cross-Over Harness wraps around you for the ultimate in no-tangle donning and comfortable security. The shoulder, hip and leg padding is built-in so it can't slip. The breathable lining guarantees you'll stay dry and comfortable every day. It even has memory-fit features allowing you to lock the adjustments in place to prevent the web from slipping. The ExoFit NEX™ introduces a series of industry firsts including Duo-Lok™ Quick Connect Buckles, Revolver™ Vertical Torso Adjustors, Tech Lite™ Aluminum D-rings, Repel Technology webbing and integrated Suspension Trauma Straps.
Product Details:
ExoFit NEX™ Cross Over Style Harness with aluminum front and back D-rings and locking quick connect buckles.
PRICE
$615.00
1
1
Free Shipping Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 420 lbs |
| Size | S |
Product Details
| Type | Ladder Climbing, Descent Control |
| Belt | No |
| Padding | Hip Pad, Leg Pads, Shoulder Pads |
| Ring Type | Back & Front D-Rings |
| Color | Blue |
| Front D-Ring | Yes |
| Side D Ring | No |
| Style | Cross-Over Style Harness |
| Leg Connection Type | Duo-Lok Quick Connect |
| Chest Connection Type | Duo-Lok Quick Connect |
| Back D-Ring | Yes |
| Material | Polyester Web |
| Description | ExoFit NEX Cross-Over Style Climbing Harness |
| Manufacturers Part Number | 7100204374 |
| Brand | 3M DBI-SALA |