Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB1346018

MPN #: 7100188760

3M™ DBI-SALA® ExoFit NEX™ 1113346 Rope Access and Rescue Harness, Quick Connect, M

Product Description
3M™ DBI-SALA® ExoFit NEX™ 1113346 Rope Access and Rescue Harness, Quick Connect, M1113346

ExoFit NEX™ harnesses are the most advanced harnesses in the industry. They're the culmination of our experience with ExoFit™ and ExoFit™ XP, ongoing research and the incorporation of new materials and innovative features. True to our NEX mission, we manufacture these harnesses using materials that won't add unnecessary weight for ultimate comfort. When speed and efficiency are project requirements, ExoFit NEX™ will provide the freedom and confidence to function at your maximum potential. Finally, ExoFit NEX™ harnesses are designed using materials that last.Get into the best, the ultimate comfort, funiction and durability harness, ExoFit NEX™.
  • Hybrid shoulder, back and leg comfort padding
  • Stand-up lightweight aluminum back D-ring
  • Body belt/hip pad with lightweight aluminum side D-rings
  • Equipment Loops
  • Web-locking quick-connect chest and leg straps
  • Repel™ webbing
  • Built-in lanyard keepers
  • Impact Indicator
  • Built-in reflective materials
  • Protected labels, equipped with i-Safe™
PRICE
$539.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
SizeM

Product Details

Ring TypeBack D-Ring, Front D-Ring, Side D-Rings, Suspension D-Rings
Webbing MaterialPolyester
Side D RingYes
Padding LocationBack, Hip, Leg, Shoulder
Chest Connection TypeDuo-Lok™ Quick Connect - Torso
MaterialPolyester Web
Manufacturers Part Number7100188760
Leg Strap BuckleDual Lock Quick-Connect
Chest Strap BuckleDual Lock Quick-Connect
Brand3M DBI-SALA
TypeClimbing Harness, Positioning Harness
BeltYes
ColorGray
SeriesExoFit NEX
Front D-RingYes
D-Ring MaterialAluminum
StyleCrossover
Leg Connection TypeDuo-Lok™ Quick Connect
Back D-RingYes
Package Quantity1
D-RingBack, Front, Side
DescriptionExoFit NEX™ Rope Access and Rescue Harness
Arc-Flash Rated HarnessYes
Torso AdjustmentRevolver

Compliance & Certifications

CertificationsANSI and OSHA