Global Industrial
Model # :WB708415BL
Global Industrial Retractable Belt Barrier, 40" Stainless Steel Post, 10' Blue Belt - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Ensure movement in your facility is orderly, safe, and well structured. The Global Industrial Retractable Belt Barrier provides a station point for helping create blockages to restricted areas, establish queue lines, maintain orderly traffic, and assist in other crowd control methods. Traditional stainless steel stanchion post blends easily in any hallway, lobby, or near an entry or exit point. Suitable for any industrial or commercial settings where crowd traffic safely and social distance compliance is required.
CLEARANCE PRICE
$91.90 Sold in packages of 2 / $45.95 ea
was $163.90Save $72.00 (44%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 40 |
| Weight | 20 |
| Belt Width | 2 in |
| Belt Length | 10 ft |
| Post Height | 40 in |
| Post Diameter | 2-1/2 in |
| Base Weight | 16 lbs |
Product Details
| Assembly Required | No |
| Belt Message | No Message |
| Wheels | No |
| Belt Color Family | Blue |
| Manufacturers Part Number | 708415BL |
| Indoor/Outdoor | Indoor |
| Brand | Global Industrial |
| Type | Retractable Belt Barrier |
| Post Material | Stainless Steel |
| Belt Material | Nylon |
| Number of Belts | 2 |
| Post Color Family | Polished Stainless |
| Base Style | Standard Round |
| Base Color Family | Polished Stainless |
| Package Quantity | 2 |
| Base Material | Galvanized Steel/Concrete |
| Attachment | Standard Receiver |
| Text Color Family | No Message |