Queue Solutions QueuePro 250, Premium Satin Stainless, 2-1/2" Black Post, 11' Black Belt
Write a Review
|
Questions & Answers (0)
Product Description
QueuePro is a premium stanchion offering the durability of stainless steel construction and a heavy-duty cast-iron base. A low profile base design gives an elegant appearance ideal for front of house venues. This model is ideal for high traffic areas such as airports, large retail stores, stadiums, and for use with Post Panels. Fitted with an extra length 11' retractable belt is stanchion can be used for supporting Post Panels or as a standard retractable belt stanchion for forming customer queues.
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 40 |
| Weight | 22 |
| Belt Width | 2 in |
| Belt Length | 11 ft |
| Post Height | 40 |
| Post Diameter | 2-1/2 in |
| Base Diameter | 14 in |
| Base Weight | 17 lbs |
Product Details
| Assembly Required | Yes |
| Belt Message | No Message |
| Wheels | No |
| Belt Color Family | Black |
| Manufacturers Part Number | PRO250SS-BK11 |
| Indoor/Outdoor | Indoor |
| Brand | Queue Solutions |
| Type | Indoor Retractable Belt Barrier |
| Series | Queuepro |
| Post Material | Stainless Steel |
| Belt Material | Nylon |
| Number of Belts | 1 |
| Post Color Family | Black |
| Base Style | Round |
| Base Color Family | Satin Stainless Steel |
| Package Quantity | 1 |
| Base Material | Cast Iron |
| Text Color Family | No Message |
Warranty
| Warranty | 1 |
Compliance & Certifications
| ADA Compliant | No |