Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Globe Scientific

Model # :WBB3260011

MPN #: LTC-13W

Globe Scientific™ Cryo Direct Thermal Label, 13mm Dots For 2.0mL Tubes, White, 4000/Roll

Product Description
Cryogenic storage labels use a special adhesive that is designed to withstand extreme cold temperatures as low as -196° C (-311° F). Our cryogenic storage labels can be printed or written on and will not bleed, smudge or smear. These labels are offered in a wide variety of sizes and colors on rolls or laser sheets perfect for distinguishing various specimens after prolonged periods of cyrogenic storage. Printing instructions and template included. Made in the U.S.A.

PRICE
$145.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1/2 in
Label Size13mm in

Product Details

Package Quantity4000
ColorWhite
Manufacturers Part NumberLTC-13W
ResistanceCryogenic
Printer TypeDirect Thermal
Adhesive Temperature Range-311 °F
ShapeDot
BrandGlobe Scientific