Globe Scientific Cryo Label/Dot Combo, 24x13mm & 9.5mm Dot For 1.5mL Tubes, Orange, 500/Roll
Write a Review
|
Questions & Answers (0)
Product Description
Cryogenic storage Direct Thermal labels use a special adhesive that is designed to withstand extreme cold temperatures as low as -196° C (-311° F). Our Cryogenic storage Direct Thermal labels can be printed or written on and will not bleed, smudge or smear. These labels are offered in a wide variety of sizes and colors on rolls or laser sheets perfect for distinguishing various specimens after prolonged periods of cyrogenic storage. Printing instructions and template included. Made in the U.S.A.
PRICE
$37.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/8 in |
| Label Size | 33x13mm & 9.5mm in |
Product Details
| Package Quantity | 500 |
| Color | Orange |
| Manufacturers Part Number | LTC-24X13-95N |
| Resistance | Cryogenic |
| Printer Type | Direct Thermal |
| Adhesive Temperature Range | -311 °F |
| Shape | Label/Dot Combo |
| Brand | Globe Scientific |