Pack of 1,000 externally threaded cryogenic vials with 1.8ml capacity and round base. Designed for storage of samples as low as -196°C*. Manufactured from polypropylene. Feature a large white frosted labelling area, silk screen graduations, and a leak-proof HDPE cap. Vials have an internal U-shaped bottom. DNase, RNase, and Pyrogen-free. Radiation sterilized.
Note : Not recommended for use in the liquid phase of liquid nitrogen. Can be used in vapor phase of liquid nitrogen.
United Scientific™ Cryo Vial, Round Base, 1.8ml Capacity, Clear, Pack of 1000
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$229.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/2" Dia. x 1-7/8"H |
| Diameter | 1/2 |
Product Details
| Style | Round Base |
| Type | Cryogenic Vials |
| Capacity | 1.8ml ml |
| Material | Polypropylene, Polyethylene |
| Package Quantity | 1000 |
| Color | Clear |
| Manufacturers Part Number | P60117 |
| Brand | United Scientific |