United Scientific™ Cryo Vial, Sterile, Round Base, 4.5ml Capacity, Clear, Pack of 250
Write a Review
|
Questions & Answers (0)
Product Description
Pack of 250 internally threaded cryogenic vials with 4.5ml capacity and round base. Designed for storage of samples as low as -196°C*. Manufactured from polypropylene. Feature a large white frosted labelling area, silk screen graduations, and a cap embedded with a non-toxic silicone O-ring for a secure seal. Vials have an internal U-shaped bottom. DNase, RNase, and Pyrogen-free. Radiation sterilized.
Note : Not recommended for use in the liquid phase of liquid nitrogen. Can be used in vapor phase of liquid nitrogen.
Note : Not recommended for use in the liquid phase of liquid nitrogen. Can be used in vapor phase of liquid nitrogen.
PRICE
$129.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/2" Dia. x 3-1/2"H |
| Diameter | 1/2 |
Product Details
| Style | Round Base |
| Type | Cryogenic Vial |
| Capacity | 4.5ml ml |
| Material | Polypropylene |
| Sterile | Yes |
| Package Quantity | 250 |
| Color | Clear |
| Manufacturers Part Number | P60113 |
| Brand | United Scientific |