Winco CS-2014, Full Cookie Sheet, 20" x 14", Aluminum - Pkg Qty 8
Write a Review
|
Questions & Answers (0)
Product Description
Winco CS-2014 Aluminum Cookie Sheet
Aluminum Cookie Sheet, 20" x 14".
Aluminum Cookie Sheet, 20" x 14".
PRICE
$239.60 Sold in packages of 8 / $29.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 14 in |
| Gauge | 15 ga |
| Size | Full |
Product Details
| Style | Non-Perforated |
| Type | Cookie Sheet |
| Material | Aluminum |
| Package Quantity | 8 |
| Description | Aluminum Cookie Sheet |
| Manufacturers Part Number | CS-2014 |
| Shape | Rectangle |
| Brand | Winco |