- Die formed from one sheet aluminum
- Wire reinforced top perimeter edge for optimum strength
- Pans "nest" to maximize storage
- 18 gauge aluminum
Advance Tabco® Full Size Bun Pan, 18"W x 26"D, 18 Gauge Aluminum, Perforated - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$755.40 Sold in packages of 12 / $62.95 ea
1
1
Ships in 47 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 in |
| Width | 18 in |
| Height | 1 in |
| Gauge | 18 ga |
| Size | Full |
Product Details
| Style | Perforated |
| Type | Bun Pan |
| Material | Aluminum |
| Package Quantity | 12 |
| Description | Perforated Bun Pan |
| Manufacturers Part Number | 18-8P-26 |
| Brand | Advance Tabco |