Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealer Sales

Model # :WBB3168459

MPN #: CS-6050-3Tape

Sealer Sales® CS-Series Semi-Automatic Carton Sealer, 2 Top & Bottom Belt Drives, 3" Tape Head

Product Description
Unlock seamless carton sealing with our CS-6050 3" Tape Head featuring four belt (top and bottom) drive belt design. These machines are reliable, cost-effective and durable providing savings to your production process. More importantly, these machines provide a professional looking seal. The operator simply folds the top flaps of the corrugated carton and feeds it into the machine. The CS-6050 applies a single tape to both the top and bottom of the box simultaneously. The CS-6050 can easily be adjusted to process a different size carton. Excellent for taller, heavier boxes.

Experience thoughtful design with carton sealers – tailored for your convenience. The sealer comes complete with infeed/exit conveyors, casters, and power cord, providing you a plug and play system. Enjoy flexibility with your box sizes – easily adjust for different box widths in seconds. Elevate your packaging process with the features of our Uniform carton sealers, designed to make sealing cartons a breeze.

Equipped with a 3" Tape Head which can utilize 2" and/or 3" tape.

Features:
  • Adjustable height of table
  • Heavy duty frame
  • Manually adjust height and width of machine for each box size
  • Up and down driving


PRICE
$2,489.00

This product will be restocked by Dec 15, 2026

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight330 lbs
Max Box LengthUnlimited in
Machine Length69 in
Machine Height38 - 63 in
Max Box Height23-5/8 in
Max Box Width19-11/16 in
Min Box Length6 in
Tape Width3 in
Max Box Weight55 lbs
Machine Width32 in
Min Box Width7-7/8 in
Min Box Height5-1/8 in

Product Details

Assembly RequiredYes
Box Belt Speed65.6 ft. Per Minute
TypeTop & Bottom Belt Drive Carton Sealer
Operating Speed15 Boxes/Minute
ColorWhite
Amperage10 A
SeriesCS-Series
Voltage110 V
DescriptionSemi-Automatic Uniform Carton Sealer with Top & Bottom Drive Belts
Manufacturers Part NumberCS-6050-3Tape
BrandSealer Sales

Warranty

Warranty6 Months