Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1611423

MPN #: CSD161610SS

Hoffman CSD161610SS, CONCEPT™ Wall Mt Encl, Type 4/12, 16.00x16.00x10.00in, SS Type 304

Product Description
Replacement door for SSLP and SSLP3PT style enclosures. Maintains NEMA Type 4X rating and converts clamp covers to a 3-point latch. Replacement door is ideal for corrosive enclosure installations that require frequent access and the security of a POWERGLIDE™ padlocking handle.

Features:
  • 14 gauge Type 304 or Type 316L stainless steel material
  • Seamless foam-in-place gasket
  • Type 316L stainless steel POWERGLIDE handle
  • Internal 3-point latching hardware installed
  • Data pocket is high-impact thermoplastic
  • Hinge halves and stainless steel hinge pin
  • Bonding provision
PRICE
$1,865.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Body Gauge16 ga
A x B x C16 x 16 x 10 in
Door Gauge16 ga
Mounting G x H14.50 x 14.50 in
Panel Gauge14.20 x 14.20 ga
Panel Size (D x E)361 x 361

Product Details

Type4X
ColorSilver
Number of Latches1
Latches StyleQuarter-turn
Concept PanelCP1616
Material304 Stainless Steel
Conductive PanelCP1616G
DescriptionWall Mount Enclosure
Manufacturers Part NumberCSD161610SS
BrandHoffman