Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1611419

MPN #: E1PBXSS

Hoffman E1PBXSS, PB Enclosure, Extra Deep, 1PBx30.5mm, SS Type 304

Product Description
Hoffman E1PBXSS, PB Enclosure, Extra Deep, 1PBx30.5mm, SS Type 304

Punched specifically to house either 30.5-mm or 22.5-mm oil-tight pushbuttons, switches and pilot lights. Enclosures provide protection against dirt, dust, oil and water. See Mild Steel chapter for related mild steel enclosures.

Features:
  • 14 gauge bodies, 16 gauge covers; Type 304 or Type 316 stainless steel
  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Bonding provision on door; grounding nut on body
  • 4-way pushbutton holes accept all brands of oil-tight pushbuttons, switches and pilot lights
  • Enclosures with more than one column of pushbutton holes have internal detachable hinge to hold cover open during wiring, yet permit immediate removal
  • Oil-resistant gasket
PRICE
$425.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Overall L x W5.00 x 4.22 in
Mounting G x H4.50 x 3.12 in
Gauge16 ga
A x B x C4 x 4 x 4-3/4 in

Product Details

Type4X
Number of Holes1
Material304 Stainless Steel
DescriptionPushbutton Enclosures
ColorGray
Manufacturers Part NumberE1PBXSS
Stainless Steel Grade304
BrandHoffman