Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1611488

MPN #: CSD363012SSST

Hoffman CSD363012SSST, CONCEPT™ Sloped Top, Type 4X, 36.00x30.00x12.00in, SS Type 304

Product Description
Used in either indoor or outdoor applications, these enclosures combine a rugged continuous hinge, seamless foam-in-place gasket and stainless steel screw-down clamps for a reliable seal that protects components from corrosive environments.

Features:
  • 16 and 14 gauge Type 304 or 316L stainless steel
  • Seams continuously welded and ground smooth
  • Seamless foam-in-place gasket
  • Stainless steel screws and clamps
  • Pull stainless steel continuous hinge pin to remove door
  • Weldnuts provided for mounting optional panels and terminal block kits
  • Bonding provision on door and body
PRICE
$4,245.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Body Gauge14 ga
A x B x C36 x 30 x 12 in
Door Gauge14 ga
Mounting G x H34.50 x 28.50 in
Panel Gauge34.20 x 28.20 ga
Panel Size (D x E)869 x 716

Product Details

Type4X
ColorSilver
Number of Latches4
Concept PanelCP3630
Material304 Stainless Steel
Conductive PanelCP3630G
DescriptionSloped Top
Manufacturers Part NumberCSD363012SSST
BrandHoffman