Hoffman CSF2424, Swing-Out Rack Frame, 11U, Fits 24.00x24.00, Steel/Gray
Write a Review
|
Questions & Answers (0)
Product Description
Swing-Out Rack Frames provide 120-degree swing-out access for 19-in. rack equipment. Welded rack frame mounts to front flange. Distance from frame to door surface is 1.32 in. (33 mm) for solid doors and 1.07 in. (27 mm) for window doors. Frame is painted white. Mounting hinge and latching hardware provided. Order separately clip nut package catalog number xNM5 and screws xSM5 (metric) or AN1032 and screws AS1032 (English). Swing-Out Rack Frame cannot be mounted on adjustable mounting kit.
PRICE
$465.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Material | Painted steel |
| Description | Swing-Out Rack Frame |
| Color | Gray |
| Manufacturers Part Number | CSF2424 |
| Fits Enclosure | 24.00 x 24.00 in |
| Fits | 24.00x24.00 |
| Brand | Hoffman |