Hoffman F66GUC, U- Connector, Type 1 Fits 6.00x6.00, Steel/Gray
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| A x B | 6.00 x 6.00 in |
Product Details
| Enclosure Type | 1 |
| Material | Steel |
| Description | Universal U-Connector |
| Color | Gray |
| Manufacturers Part Number | F66GUC |
| Fits | 6.00x6.00 |
| Brand | Hoffman |
Related Products
Designed for field installation on most standard one-door Type 12 enclosures. These latch kits will not fit Hoffman disconnect, CONCEPT™ or PROLINE™ enclosures. Each kit includes a handle, latch, latch rods, adjustable rod guides and all hardware. The latch rods can be adjusted to maintain the proper gasket compression by relocating the pins in the rod guides. When the pin is removed, the latch rod can also be removed. These kits are available with a key locking handle, a non-locking handle or a padlocking handle. All openings through the door are gasketed to assure a complete ...
Hoffman A42HS3112LP, Disc. Encl W/Clamps, Type 4, 42.00X31.38X12.00, Steel/Gray For disconnect applications in which a clamp-secured door is preferred. Clamps on three sides of the door keep liquid and contaminants out. Preferred cutout accepts major brand disconnect switches and circuit breakers. Furnished with Enclosures. Features: 1. Bracket welded to door for attaching disconnect door catch (interlock) 2. Instructions to locate and install disconnect switches, circuit breakers and operating mechanisms 14 gauge steel Seams continuously welded and ground smooth External mounting ...
Protect mechanical, electrical and electronic equipment from low temperatures, condensation and corrosion with this thermostatically controlled, fan-driven heater that maintains a stable enclosure temperature. Fan draws cool air from the bottom of the enclosure and passes this air across the thermostat and heating elements before being released into enclosure cavity. Heated air is discharged through the top of the heater unit. Features: Aluminum housing Thermostat range adjustable from 0 F to 100 F (-18 C to 38 C) Four 10-32 x self-tapping screws are included with each heater Ball bearing ...
Hoffman VHDS36, Syspend™ Vhds Motion Arm, 36 in, 10.18X40.65X4.86, SS Type 304 Heavy-duty, stainless steel vertical motion pendant arm provides corrosion resistance and suspends process and control equipment for easy cleaning. Operators in NEMA Type 4X environments can effortlessly lift, lower and reposition HMI enclosures using the pendant arm's field-adjustable counterbalance. Features: Type 304 stainless steel construction Gas spring counterbalance
Key hook and shelf models of this cabinet protect fuses and other components and can be equipped with a combination lock for applications that require security. Shelf Models A242412UC, A302412UC, A362412UC, A363012UCShelf cabinets provide a level of security for storage of equipment, fuses, and other components. Two shelves included with shelf models are easily adjusted without tools by placing tabs in slots located on enclosure sides. Key Hook Models A24244UC, A12122UCUse as key cabinets or a hanging locker to organize items that require a level of security. Key hook models have integral ...