Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Plasticade Products

Model # :WBB2350233

MPN #: CSP-TC27-Y

Plasticade CSP-TC27-Y 27" Trench Cover Made Of Fiberglass Composite, Yellow, 4410 Lbs. Capacity

Product Description
Features:
  • Covers Trenches Up To 27"
  • Exceptionally Rigid, Yet Lighter Than Steel
  • Easier & Safer To Lift Into Place Than Steel
  • More Stable And Durable Than Plywood
  • Less Street Noise
  • High Visibility Yellow
  • Takes The Weight Of A Vehicle Up To 4,410 Lbs
  • Anti-Slip Surface
  • Deters Metal Thieves
  • Beveled Edge Prevents Tripping
  • Molded From A Single Piece Of Fiberglass Composite
  • Underside Has Ribbed Framework For Added Strength
  • Secure With 4 Bolts


PRICE
$549.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length47-3/16 in
Width31-1/2 in
Height15/16 in
Weight Capacity4410 lbs
Weight26.5 lbs
ReflectiveNo

Product Details

TypeTrench Cover
FillableNo
ColorYellow
FoldableNo
MaterialFiberglass Composite
DescriptionTrench Cover
Package Quantity1
Manufacturers Part NumberCSP-TC27-Y
BrandPlasticade Products

Warranty

Warranty30 days