Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Surewerx

Model # :WBB3222151

MPN #: D81K02D0252

Surewerx® ADA Tactile Pad, Surface Application, 2' x 5', Brick Red

Product Description
The perfect solution for retrofitting existing concrete surface or new construction, our surface applied detectable warning panels are constructed of an exterior-grade, fiberglass polymer composite material.
  • For use in retrofit applications
  • Large perimeter beveled edges for smooth transition
  • Secured with color-matched fasteners and structural adhesive
  • Surface applied tactile tiles are 1/8" thick with beveled edges
Surfaced Applied Tactile, available in both Rectangular and Radius, is made of a colorfast and UV-stable homogenous glass and carbon composite with fiberglass truncated domes for enhanced durability. The Surface Applied Tactile is used to retrofit over an existing concrete substrate and can be installed in as little as 10 minutes. No advanced expertise is necessary for secure installation-just follow the step-by-step directions.

Our cost-effective surface mounted truncated domes provide safer walkways for pedestrians, including the visually impaired. There's no need for expensive maintenance, as these detectable warning surfaces are exceptionally durable, even when exposed to harsh weather conditions, and made to last for years.

All of our truncated dome tactile surfaces are in full compliance with the American Disabilities Act Accessibility Guidelines (ADAAG), Public Right-of-Way (PROW), and California Title 24 Requirements.

Features and Advantages
  • 0.1875" thick with beveled outer perimeter for safe transitions
  • Includes 10oz. tube of Chemlink M1 Structural Adhesive
  • Includes nylon sleeve anchors and stainless-steel fasteners
  • Can be installed within 5 minutes
Applications
Municipal governments and local businesses across the country use surface applied detectable warning surfaces to help people navigate sidewalks, ramps, entryways, pedestrian crossings, and transit platforms. These surface applied ADA tiles assure safety and accessibility no matter the location or application. Each tactile system in our product line meets all local, state, and federal detectable warning surface requirements, so customers never have to worry about compliance issues.

Surface applied truncated domes from ADA Solutions are perfect for retrofit projects. We build our slip-resistant detectable warning pavers with beveled edges for a smooth, safe transition. Choose between two different warning tile configurations-radius and rectangular. Color-matched fasteners and structural adhesives make installation of these surface mounted truncated domes easy and secure.

PRICE
$355.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width24 in
Weight19 lbs

Product Details

TypeADA Tactile Pad
Country of OriginUS
MaterialPolymer Composite
Package Quantity1
ColorRed
Manufacturers Part NumberD81K02D0252
Product TypeADA Pad
BrandSurewerx

Compliance & Certifications

CertificationsADAAG/PROWAG