Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Hoffman

Model # :WBB1455659

MPN #: CTMB8001

Hoffman CTMB8001, Ct Base 400-800A 1Ph, Galvanized/Paint

Product Description
Hoffman CTMB8001, Ct Base 400-800A 1Ph, Galvanized/Paint

Available in three variations of conductor connection styles to match your application: 1/2-in. studs on 1-3/4-in. centers, a model with mechanical lugs and a model with lugs on one side and studs on the other to accommodate the preference difference between line and load connections. Pre-punched mounting base holes align with the studs in a CT enclosure.

Features:
  • 12-gauge galvanized formed base has electrically isolated mount/termination platform
  • Number of CT Provisions : 2
  • Max AC Voltage upto 600
  • 1ø3W Service Type


PRICE
$435.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

ConnectionStuds

Product Details

MaterialGalvanized
DescriptionCT Mounting Base
ColorGray
Manufacturers Part NumberCTMB8001
Ampacity400-800 AMP
BrandHoffman