Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3205490

MPN #: CST-VE-8X3DS-4PSL

Vestil CST-VE Swivel Caster 8" Dia. x 3"W, 6000 lb. Capacity, Steel/Cast Iron, Red

Product Description
No one realizes how important a quality caster is until they find themselves in dire need of one. Luckily this caster is quality through and through. With an integrated top plate and inner raceway this caster moves effortlessly over a variety of surfaces. The ductile steel wheel itself can withstand high temperatures and absorb high impact without disappointment, while its resiliency is something to be admired with a tensile strength of 45,000 PSI. Also, not to be left out, the yoke is built of zinc plated steel for that consistent stability in heavy traffic areas.

Features:
  • 1/2" diameter steel ball bearings
  • 4-position lock
  • Induction hardened raceway
  • Built-in grease fitting


PRICE
$299.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-1/4 in
Height10-1/2 in
Weight Capacity6000 lbs
Weight35 lbs
Wheel Diameter8
Plate Size5-1/4 x 7-1/4 in
Bolt Spacing3-3/8 x 5-1/4 to 4-1/8 x 6-1/8 in

Product Details

Assembly RequiredNo
Wheel MaterialSteel/Cast Iron
TypeHeavy Duty
Brake TypeNo Brake Included
ColorRed
SeriesCST-VE
Caster TypeSwivel
Package Quantity1
Manufacturers Part NumberCST-VE-8X3DS-4PSL
BrandVestil