Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Boen

Model # :WBB1501688

MPN #: CT-1520

BOEN Fire Retardant Construction Tarp 10x10 Weave, 15' x 20' - CT-1520

Product Description
FR Construction Tarps are made from woven high density polyethylene and designed to be used for a variety of heavy duty all-weather construction applications. The FR Tarps are tested Fire resistant and UV resistant. FR Construction Tarps are manufactured with rope reinforced hems, rust resistant grommets with sewn reinforced corners for strength. These FR Construction Tarp are popularly used for debris protection, serve as temporary shelters, great weather protection, sand blast curtains, popular for canopy replacement top, canopy tarps, roofing, farm covers, equipment and machinery covers.

Features:
  • Flexible in severe temperature
  • Flame Retardant
  • Woven Polypropylene
  • Sewn Reinforced corner patches
  • Grommets down the middle
Product Use:
  • Debris Protection
  • Sand Blast Curtains
  • Weather Protection
  • Temporary Shelters


PRICE
$58.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size15 x 20 ft
Thickness8 mil
Fabric Weight per Square Yard3.8 oz.

Product Details

ColorWhite
Connection PointsGrommets
Fabric Weave Count10 x 10
MaterialPolyethylene
Package TypePlastic Bag
Package Quantity1
DescriptionFire Retardant Tarp
Manufacturers Part NumberCT-1520
Fire RetardantYes
BrandBoen