CT Cap, Flange Plug Cap for CT2 and CR1 Models, 13mm, Black, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Globe Scientific CT flange plug caps have extremely high tolerances and are specifically designed for use with CapTrack. These caps provide superior leak resistance in all tubes processed by CapTrack which allows for the utmost confidence in sample integrity during handling and storage of the specimens.
PRICE
$24.50
5
5
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 13mm |
Product Details
| Closure Type | Plug cap |
| Material | POLYETHYLENE (LDPE) |
| Sterile | No |
| Package Quantity | 1000 |
| Manufacturers Part Number | CT-CAP-K |
| Cap Color Family | Black |
| Brand | Globe Scientific |