Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cortech USA

Model # :WBB3123577

MPN #: 7801SG

Cortech USA Endurance Bed 2.0, 81" x 42", Stone Gray

Product Description
The Endurance 2.0 bed is one of our most popular products. The Endurance bed is ligature resistant, easy to clean, impact resistant, and bed bug proof. All Endurance products are infused with our Cor X anti microbial compound which will help prevent the spread of germs. The 2.0 bed can use a 36x80 mattress or smaller. Restraint Rings can be attached to the bed if necessary.

PRICE
$1,949.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length86
Width42 in
Height24 in
Bed SizeTwin XL

Product Details

TypeEndurance Bed
Made in the USAYes
MaterialPolyethylene
DescriptionEndurance Bed 2.0
ColorGray
Manufacturers Part Number7801SG
BrandCortech USA