The Endurance Night Stand is ligature resistant, easy to clean, impact resistant, and bed bug proof. The top surface has a laminate. All Endurance products are infused with our Cor X anti microbial compound which will help prevent the spread of germs. Can be bolted to the floor and/or wall.
Cortech USA Endurance Night Stand Laminate Top, 21" x 18", Blue Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$669.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 in |
| Depth | 18 in |
| Height | 21-1/2 in |
Product Details
| Type | Side Table |
| Interior or Exterior Use | Interior |
| Color | Blue Gray |
| Top Type | Laminate |
| Made in the USA | Yes |
| Material | Polyethylene |
| Manufacturers Part Number | 7609BG |
| Stack and/or Nest | No |
| Top Material | Laminate |
| Brand | Cortech USA |