Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
C-Tek Brake Shoes, C-Tek 110.07460

Model #: WBB2636429

MPN #: 110.07460

C-Tek Brake Shoes, C-Tek 110.07460

|
Questions & Answers (0)
PRICE
$13.75
Out of stock, expected on or around 04/30/2023

C-Tek Brake Shoes

C-Tek Brake Shoes are available for most import and domestic application. C-Tek brake shoes provide improved service life and include parking brake applications. 100% Asbestos free formulas; Includes parking brake shoes; Available for most popular vehicle applications;.

Aplication Summary: 1999 - 2002 Hyundai Sonata, 2001 - 2002 Kia Optima

Vehicle Fitment: Make\Model   Year(s)
Hyundai+ Expand List– Hide List
  • Sonata - Engine: L4, 2.4L, 2351cc, GAS   1999-2002
Kia+ Expand List– Hide List
  • Magentis   2001-2004
  • Optima   2001-2002
1
1
Easy online or call-in returns.