x

Take 15% off your entire order!

Offer applied at checkout

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.05240

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.05240

Item #: WBB2632404

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $15.25

Save $0.76 with 5% off when you use your Global Industrial Credit Card.

Quantity

C-Tek Ceramic Brake Pads with Shims

Centric Parts offers a full line of C-Tek standard replacement brake and clutch parts for import and domestic vehicles. C-Tek components provide exceptional quality and value. Utilizing world-wide manufacturing sources allows Centric Parts to provide the highest quality replacement parts while maintaining value. Shimmed to eliminate noise and vibration; Formulated for reduced noise; Advanced Ceramic compounds; Post cured for consistent performance throughout the service life of the brake pad; 100% Asbestos free; Scorched for easy bed-in;.

Aplication Summary: 1991 - 1993 Chrysler Daytona, 1991 - 1993 Chrysler Dynasty, 1991 - 1993 Chrysler Imperial, 1991 - 1993 Chrysler New Yorker, 1991 - 1993 Dodge Daytona, 1991 - 1993 Dodge Dynasty, 1991 - 1994 Dodge Shadow, 1991 - 1994 Plymouth Sundance, 1991 - 1995 Chrysler LeBaron, 1991 - 1995 Chrysler Town & Country, 1991 - 1995 Dodge Caravan, 1991 - 1995 Dodge Grand Caravan, 1991 - 1995 Dodge Spirit, 1991 - 1995 Plymouth Acclaim, 1991 - 1995 Plymouth Grand Voyager, 1991 - 1995 Plymouth Voyager

Vehicle Fitment: Make\Model   Year(s)
Chrysler+ Expand List– Hide List
  • Daytona   1991-1992
  • Dynasty   1991-1993
  • Imperial   1991-1993
  • LeBaron   1991-1995
  • New Yorker   1991-1993
  • Town & Country   1991-1995
Dodge+ Expand List– Hide List
  • Caravan   1991-1995
  • Daytona   1991-1993
  • Dynasty   1991-1993
  • Grand Caravan   1991-1995
  • Shadow   1991-1994
  • Spirit   1991-1995
Plymouth+ Expand List– Hide List
  • Acclaim   1991-1995
  • Grand Voyager   1991-1995
  • Sundance   1991-1994
  • Voyager   1991-1995

  • BRAND Centric
  • FRICTION MATERIAL THICKNESS INNER PAD 18
  • OUTER PAD HEIGHT MM 63.8
  • INNER PAD HEIGHT MM 54.7
  • MANUFACTURERS PART NUMBER 103.05240
  • FRICTION MATERIAL THICKNESS OUTER PAD 16
  • INNER PAD WIDTH MM 165
  • OUTER PAD WIDTH MM 172.3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.03740

Item #: B2631811

Not Yet Rated

Usually ships in 2 to 5 days

$12.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
C-Tek Ceramic Brake Pads with Shims, C-Tek 103.05240

C-Tek Ceramic Brake Pads with Shims, C-Tek 103.05240

Item #: WBB2632404

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant