Out of Stock

C-Tek Semi-Metallic Brake Pads with Shims
Centric Parts offers a full line of C-Tek standard replacement brake and clutch parts for import and domestic vehicles. C-Tek components provide exceptional quality and value. Utilizing world-wide manufacturing sources allows Centric Parts to provide the highest quality replacement parts while maintaining value. Shimmed to eliminate noise and vibration; Formulated for reduced noise; Semi-Metallic compounds; Post cured for consistent performance throughout the service life of the brake pad; 100% Asbestos and Copper free formulas;.Aplication Summary: 2003 - 2005 Jaguar S-Type, 2004 - 2005 Jaguar XJR, 2005 - 2005 Jaguar Super V8, 2005 - 2006 Ford GT, 2008 - 2012 Jaguar XKR, 2008 - 2018 Audi R8, 2012 - 2012 Jaguar XKR-S, 2015 - 2017 Jaguar F-Type
- NSX 2017-2020
- R8 2008-2012, 2014-2018
- GT 2005-2006
- F-Type 2014-2020
- S-Type 2003-2005
- Super V8 2005-2005
- Vanden Plas 2004-2005
- XJR 2004-2005
- XKR 2008-2012
- XKR-S 2012-2012
- BRAND Centric
- FRICTION MATERIAL THICKNESS INNER PAD 8.8
- OUTER PAD HEIGHT MM 53.5
- INNER PAD HEIGHT MM 53.5
- MANUFACTURERS PART NUMBER 102.09710
- FRICTION MATERIAL THICKNESS OUTER PAD 8.8
- INNER PAD WIDTH MM 55.6
- OUTER PAD WIDTH MM 55.6
There are no questions for this product.
Popular item in this category
C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.09870
Item #: B2637002
Not Yet Rated
Usually ships in 2 to 5 days
$15.25

C-Tek Semi-Metallic Brake Pads with Shims, C-Tek 102.09710
$12.5
- Product Information
- Customer Review
- Product Q&A