Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
C-Tek Standard Brake Drum, C-Tek 123.42009

Model #: WBB2637492

MPN #: 123.42009

C-Tek Standard Brake Drum, C-Tek 123.42009

|
Questions & Answers (0)
PRICE
$33.95
Usually ships in 2 to 5 days

C-Tek Standard Brake Drum

C-Tek brake rotors and drums offer many of the features and benefits of premium replacement parts. Non-Directional Finishes; Machined non-friction surfaces; Widest application coverage in the aftermarket.

Aplication Summary: 1981 - 1985 Nissan 720

Vehicle Fitment: Make\Model   Year(s)
Nissan+ Expand List– Hide List
  • 720   1981-1985
  • 720 - Engine: L4, 2.0L, 1952cc, GAS   1983-1985
  • 720 - Engine: L4, 2.2L, 2164cc, DIESEL   1982-1983
  • 720 - Engine: L4, 2.2L, 2187cc, GAS   1982-1983
  • 720 - Engine: L4, 2.4L, 2389cc, GAS   1983-1985
  • 720 - Engine: L4, 2.5L, 2488cc, 152ci, CNG   1983-1985
  • 720 - Engine: L4, 2.5L, 2488cc, 152ci, DIESEL   1983-1985
  • 720 - Engine: L4, 2.5L, 2488cc, 152ci, ELECTRIC/GAS   1983-1985
  • 720 - Engine: L4, 2.5L, 2488cc, 152ci, FLEX   1983-1985
  • 720 - Engine: L4, 2.5L, 2488cc, 152ci, GAS   1983-1985
  • 720 - Engine: L4, 2.5L, 2488cc, 152ci, LPG   1983-1985
1
1
Easy online or call-in returns.