Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
C-Tek Standard Brake Drum, C-Tek 123.42030

Model #: WBB2637652

MPN #: 123.42030

C-Tek Standard Brake Drum, C-Tek 123.42030

|
Questions & Answers (0)
PRICE
$45.95
Usually ships in 2 to 5 days

C-Tek Standard Brake Drum

C-Tek brake rotors and drums offer many of the features and benefits of premium replacement parts. Non-Directional Finishes; Machined non-friction surfaces; Widest application coverage in the aftermarket.

Aplication Summary: 2017 - 2017 Nissan March

Vehicle Fitment: Make\Model   Year(s)
Nissan+ Expand List– Hide List
  • Frontier - Engine: V6, 3.3L, 3275cc, GAS   1999-1999
  • March   2012-2017
  • Micra   2015-2017
  • Note   2014-2017
  • Tiida   2012-2012
  • Versa   2013-2019
  • Versa - Engine: L4, 1.6L, 1598cc, 98ci, GAS   2012-2012
  • Versa Note   2014-2019
1
1
Easy online or call-in returns.