Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
C-Tek Standard Brake Drum, C-Tek 123.46000

Model #: WBB2637548

MPN #: 123.46000

C-Tek Standard Brake Drum, C-Tek 123.46000

|
Questions & Answers (0)
PRICE
$28.95
Usually ships in 2 to 5 days

C-Tek Standard Brake Drum

C-Tek brake rotors and drums offer many of the features and benefits of premium replacement parts. Non-Directional Finishes; Machined non-friction surfaces; Widest application coverage in the aftermarket.

Aplication Summary: 1974 - 1994 Dodge Colt, 1976 - 1980 Plymouth Arrow, 1976 - 1995 Plymouth Colt, 1978 - 1983 Dodge Challenger, 1978 - 1983 Plymouth Sapporo, 1992 - 1994 Mitsubishi Expo LRV, 1992 - 1995 Eagle Summit, 1992 - 1995 Mitsubishi Expo, 1993 - 1998 Mitsubishi Galant

Vehicle Fitment: Make\Model   Year(s)
Dodge+ Expand List– Hide List
  • Challenger   1978-1983
  • Colt   1974-1979, 1985-1991
Eagle+ Expand List– Hide List
  • Summit   1992-1995
Mitsubishi+ Expand List– Hide List
  • Expo   1992-1995
  • Expo LRV   1992-1993
  • Galant   1993-1998
Plymouth+ Expand List– Hide List
  • Arrow - Engine: L4, 1.6L, 1597cc, 98ci, GAS   1976-1980
  • Arrow - Engine: L4, 2.0L, 1997cc, 122ci, DIESEL   1976-1978
  • Arrow - Engine: L4, 2.0L, 1997cc, 122ci, ELECTRIC/GAS   1976-1978
  • Arrow - Engine: L4, 2.0L, 1997cc, 122ci, GAS   1976-1978
  • Colt   1976-1979, 1985-1994
  • Sapporo   1978-1983
1
1
Easy online or call-in returns.